Calpipe Industries PV1036SW90

Item #: 0291736

Cat #: PV1036SW90

UPC: 847656054397

$ 435.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1036SW90 1" X 90 DEGREE

Overview

CLB PV1036SW90 1" X 90 DEGREE
Also known as: 847656054397, PV1036SW90, CLBPV1036SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Black
Angle: 90°