Calpipe Industries PV1035CN00

Item #: 0291735

Cat #: PV1035CN00

UPC: 847656055851

$ 61.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1035CN00 1" X 3-1/2" PV

Overview

CLB PV1035CN00 1" X 3-1/2" PV
Also known as: 847656055851, PV1035CN00, CLBPV1035CN00

Specifications

Diameter: 1 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Steel