
Calpipe Industries PV1025CN00
Item #: 0291733
Cat #: PV1025CN00
UPC: 847656009571
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CLB PV1025CN00 1" X 2-1/2" NI
Overview
CLB PV1025CN00 1" X 2-1/2" NI
Also known as: 847656009571, PV1025CN00, CLBPV1025CN00
Specifications
| Diameter: | 1 in |
| Length: | 2 1/2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Diameter: | 1 in |
| Color: | Black |
| Length: | 2 1/2 in |
| Material: | PVC Coated Steel |