Calpipe Industries PV1024SW90

Item #: 0291732

Cat #: PV1024SW90

UPC: 847656054373

$ 315.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1024SW90 1" X 90 DEGREE

Overview

CLB PV1024SW90 1" X 90 DEGREE
Also known as: 847656054373, PV1024SW90, CLBPV1024SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 in
Material: PVC Coated Steel
Color: Black
Angle: 90°