PVC Coated 90° GRC Elbow, 1"

Item #: 0291729

Cat #: PV1018SW90

UPC: 847656054366

$ 249.65 EA
Company wide:
0 in stock
Documents & Guides
1" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

1" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

PVC Coated Elbows are available in standard & special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.

Also known as: 847656054366, PV1018SW90, CLBPV1018SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 18 in
Color: Black
Angle: 90°