Calpipe Industries PV1012SW90

Item #: 0291728

Cat #: PV1012SW90

UPC: 847656054359

$ 193.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1012SW90 1" X 90 DEGREE

Overview

CLB PV1012SW90 1" X 90 DEGREE
Also known as: 847656054359, PV1012SW90, CLBPV1012SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Black
Angle: 90°