Calpipe Industries PV1000STTB3

Item #: 0291719

Cat #: PV1000STTB3

UPC: 847656062231

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000STTB3 1" F

Overview

CLB PV1000STTB3 1" F
Also known as: 847656062231, PV1000STTB3, CLBPV1000STTB3

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black