Calpipe Industries PV1000LT10090G

Item #: 0291711

Cat #: PV1000LT10090G

UPC: 847656073107

$ 569.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000LT10090G 1" 90 L

Overview

CLB PV1000LT10090G 1" 90 L
Also known as: 847656073107, PV1000LT10090G, CLBPV1000LT10090G

Specifications

Diameter: 1 in
Diameter: 1 in