Calpipe Industries PV1000LT10045G

Item #: 0291710

Cat #: PV1000LT10045G

UPC: 847656073084

$ 562.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000LT10045G 1" 45"

Overview

CLB PV1000LT10045G 1" 45"
Also known as: 847656073084, PV1000LT10045G, CLBPV1000LT10045G

Specifications

Diameter: 1 in
Diameter: 1 in