Calpipe Industries PV1000LT10045

Item #: 0291709

Cat #: PV1000LT10045

UPC: 847656073077

$ 246.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000LT10045 1" 45"LT

Overview

CLB PV1000LT10045 1" 45"LT
Also known as: 847656073077, PV1000LT10045, CLBPV1000LT10045

Specifications

Diameter: 1 in
Diameter: 1 in