Calpipe Industries PV1000GUAX36

Item #: 0291707

Cat #: PV1000GUAX36

UPC: 847656072971

$ 491.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000GUAX36 1" W/

Overview

CLB PV1000GUAX36 1" W/
Also known as: 847656072971, PV1000GUAX36, CLBPV1000GUAX36

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Black