Calpipe Industries PV1000GLL3

Item #: 0291704

Cat #: PV1000GLL3

UPC: 847656072926

$ 108.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000GLL3 1" GROUNDING B

Overview

CLB PV1000GLL3 1" GROUNDING B
Also known as: 847656072926, PV1000GLL3, CLBPV1000GLL3

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel