Calpipe Industries PV1000FSC32

Item #: 0291701

Cat #: PV1000FSC32

UPC: 847656072919

$ 349.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000FSC32 1" FS BOX-2 G

Overview

CLB PV1000FSC32 1" FS BOX-2 G
Also known as: 847656072919, PV1000FSC32, CLBPV1000FSC32

Specifications

Gangs: 2
Color: Black
Material: PVC Coated Steel
Hub Diameter: 1 in
Number of Hubs: 2
Gangs: 2
Material: PVC Coated Steel
Number of Hubs: 2
Color: Black
Hub Diameter: 1 in