CCD PV1000FS32 FS32 1IN FS BOX -, Limited Quantities Available

Item #: 0291700

Cat #: PV1000FS32

UPC: 847656072896

$ 329.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCD PV1000FS32 FS32 1IN FS BOX - PVC COATED

Overview

CCD PV1000FS32 FS32 1IN FS BOX - PVC COATED
Also known as: 847656072896, PV1000FS32, CLBPV1000FS32

Specifications

Gangs: 2
Color: Black
Material: PVC Coated Steel
Number of Hubs: 1
Hub Diameter: 1 in
Gangs: 2
Material: PVC Coated Steel
Hub Diameter: 1 in
Color: Black
Number of Hubs: 1