FS3 1IN FS BOX - PVC COATED

Item #: 0291699

Cat #: PV1000FS3

UPC: 847656072889

$ 173.03 EA
Company wide:
0 in stock
Documents & Guides
CLB PV1000FS3 1" FS BOX PVC C

Overview

CLB PV1000FS3 1" FS BOX PVC C
Also known as: 847656072889, PV1000FS3, CLBPV1000FS3

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 1
Hub Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 1