Calpipe Industries PV1000FDCT3

Item #: 0291694

Cat #: PV1000FDCT3

UPC: 847656072872

$ 288.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000FDCT3 1" FD BOX PVC

Overview

CLB PV1000FDCT3 1" FD BOX PVC
Also known as: 847656072872, PV1000FDCT3, CLBPV1000FDCT3

Specifications

Diameter: 1 in
Color: Black
Gangs: 1
Material: PVC Coated Steel
Diameter: 1 in
Gangs: 1
Color: Black
Material: PVC Coated Steel