Calpipe Industries PV1000FD3

Item #: 0291690

Cat #: PV1000FD3

UPC: 847656072858

$ 185.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000FD3 1" FD BOX PVC C

Overview

CLB PV1000FD3 1" FD BOX PVC C
Also known as: 847656072858, PV1000FD3, CLBPV1000FD3

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Material: PVC Coated Steel
Gangs: 1
Number of Hubs: 1