Calpipe Industries PV1000EYSX31

Item #: 0291689

Cat #: PV1000EYSX31

UPC: 847656072841

$ 767.75 EA
Company wide:
0 in stock
Documents & Guides
CLB PV1000EYSX31 1" EXP FILL

Overview

CLB PV1000EYSX31 1" EXP FILL
Also known as: 847656072841, PV1000EYSX31, CLBPV1000EYSX31

Specifications

Diameter: 1 in
Diameter: 1 in