Calpipe Industries PV1000EL396

Item #: 0291683

Cat #: PV1000EL396

UPC: 847656072766

$ 238.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000EL396 1" MLBL 90 MA

Overview

CLB PV1000EL396 1" MLBL 90 MA
Also known as: 847656072766, PV1000EL396, CLBPV1000EL396

Specifications

Diameter: 1 in
Diameter: 1 in