Calpipe Industries PV1000EL395

Item #: 0291682

Cat #: PV1000EL395

UPC: 847656072759

$ 238.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000EL395 1" MLBL 90 MA

Overview

CLB PV1000EL395 1" MLBL 90 MA
Also known as: 847656072759, PV1000EL395, CLBPV1000EL395

Specifications

Diameter: 1 in
Diameter: 1 in