Calpipe Industries PV1000EL39

Item #: 0291679

Cat #: PV1000EL39

UPC: 847656072742

$ 204.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV1000EL39 1" MLBL 90 FEM

Overview

CLB PV1000EL39 1" MLBL 90 FEM
Also known as: 847656072742, PV1000EL39, CLBPV1000EL39

Specifications

Diameter: 1 in
Diameter: 1 in