3/4 X 5 NIP-PVC CTD

Item #: 0291672

Cat #: PV0750CN00

UPC: 847656055806

$ 59.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3/4 X 5 NIP-PVC CTD

Overview

3/4 X 5 NIP-PVC CTD
Also known as: 847656055806, PV0750CN00, CLBPV0750CN00

Specifications

Diameter: 3/4 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 5 in
Color: Black
Material: PVC Coated Steel