3/4 X 3-1/2 NIP-PVC CTD

Item #: 0291670

Cat #: PV0735CN00

UPC: 847656055776

$ 57.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3/4 X 3-1/2 NIP-PVC CTD

Overview

3/4 X 3-1/2 NIP-PVC CTD
Also known as: 847656055776, PV0735CN00, CLBPV0735CN00

Specifications

Diameter: 3/4 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Steel