Calpipe Industries PV0730CN00

Item #: 0291669

Cat #: PV0730CN00

UPC: 847656055769

$ 51.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV0730CN00 3/4" X 3" PVC

Overview

CLB PV0730CN00 3/4" X 3" PVC
Also known as: 847656055769, PV0730CN00, CLBPV0730CN00

Specifications

Diameter: 3/4 in
Color: Black
Length: 3 in
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 3 in
Color: Black
Material: PVC Coated Steel