3/4 X 2-1/2 NIP-PVC CTD

Item #: 0291667

Cat #: PV0725CN00

UPC: 847656009274

$ 51.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3/4 X 2-1/2 NIP-PVC CTD

Overview

3/4 X 2-1/2 NIP-PVC CTD
Also known as: 847656009274, PV0725CN00, CLBPV0725CN00

Specifications

Diameter: 3/4 in
Length: 2 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Black
Length: 2 1/2 in
Material: PVC Coated Steel