CCD PV0720CN00 3/4" X 2" NIPPLE -

Item #: 0291666

Cat #: PV0720CN00

UPC: 847656009281

$ 49.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCD PV0720CN00 3/4" X 2" NIPPLE - PVC COATED

Overview

CCD PV0720CN00 3/4" X 2" NIPPLE - PVC COATED
Also known as: 847656009281, PV0720CN00, CLBPV0720CN00

Specifications

Diameter: 3/4 in
Length: 2 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Black
Length: 2 in
Material: PVC Coated Steel