Calpipe Industries PV0710CN00

Item #: 0291665

Cat #: PV0710CN00

UPC: 847656055837

$ 65.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV0710CN00 3/4" X 10" PVC

Overview

CLB PV0710CN00 3/4" X 10" PVC
Also known as: 847656055837, PV0710CN00, CLBPV0710CN00

Specifications

Diameter: 3/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Steel