Calpipe Industries PV0590YL00

Item #: 0291610

Cat #: PV0590YL00

UPC: 847656054236

$ 65.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV0590YL00 1/2" X 90 DEGR

Overview

CLB PV0590YL00 1/2" X 90 DEGR
Also known as: 847656054236, PV0590YL00, CLBPV0590YL00

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°