Calpipe Industries PV0580CN00

Item #: 0291609

Cat #: PV0580CN00

UPC: 847656055745

$ 61.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV0580CN00 1/2" X 8" PVC

Overview

CLB PV0580CN00 1/2" X 8" PVC
Also known as: 847656055745, PV0580CN00, CLBPV0580CN00

Specifications

Diameter: 1/2 in
Color: Black
Length: 8 in
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 8 in
Color: Black
Material: PVC Coated Steel