Calpipe Industries PV0535CN00

Item #: 0291604

Cat #: PV0535CN00

UPC: 847656055707

$ 56.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PV0535CN00 1/2" X 3-1/2"

Overview

CLB PV0535CN00 1/2" X 3-1/2"
Also known as: 847656055707, PV0535CN00, CLBPV0535CN00

Specifications

Diameter: 1/2 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1/2 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Steel