Nail Clip, 0.2", Black

Item #: 0291566

Cat #: NC50

UPC: 089306028260

Call for price
Company wide:
0 in stock
Documents & Guides
Nail Clip, 0.20" Cable Diameter, PP;ST, Black, 100/pkg

Overview

Nail Clip, 0.20" Cable Diameter, PP;ST, Black, 100/pkg

HellermannTyton nail clips are easy to use and highly reliable. Tough, precision engineered Nail Clips hold wire and cable securely in place. The nail is made of hardened steel for driving into wood, masonry joints, cinder block, and mortar. The nail clips do not have sharp edges, which reduces the chance of cutting cable jackets or sheaths, causing signal loss. Available in white or black.

Also known as: 089306028260, NC50, TYNNC50

Specifications

No Specifications Available