Enclosure, NEMA 4X, Hinged Window Cover, 16 x 12 x 6", Wall Mount

Item #: 0291491

Cat #: CSD16126WSS

UPC: 783510116705

$ 2480.21 EA
Company wide:
0 in stock
Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel

Enclosure, NEMA 4X, Type: Hinged Window Cover With Quarter Turn Latch, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel

Also known as: 783510116705, CSD16126WSS, HOFCSD16126WSS

Features & Benefits

  • Window pre-mounted in door of enclosure.
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Material: Stainless Steel
Height: 16 in
Depth: 6 in
Mounting: Wall