6" PVC Coated Aluminum 90° Elbow

Item #: 0291459

Cat #: PA6090EL00

UPC: 847656009151

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
6 Inch PVC Coated Aluminum 90° Elbow

Overview

6 Inch PVC Coated Aluminum 90° Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 847656009151, PA6090EL00, CLBPA6090EL00

Specifications

Diameter: 6 in
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 6 in
Angle: 90°
Material: PVC Coated Aluminum