4" PVC Coated Aluminum 90° Elbow

Item #: 0291442

Cat #: PA4090EL00

UPC: 847656062170

$ 588.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch PVC Coated Aluminum 90° Elbow

Overview

4 Inch PVC Coated Aluminum 90° Elbow
Also known as: 847656062170, PA4090EL00, CLBPA4090EL00

Specifications

Diameter: 4 in
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 4 in
Angle: 90°
Material: PVC Coated Aluminum