Calpipe Industries PA4000EYS10SA

Item #: 0291419

Cat #: PA4000EYS10SA

UPC: 847656008697

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA4000EYS10SA 4" SE

Overview

CLB PA4000EYS10SA 4" SE
Also known as: 847656008697, PA4000EYS10SA, CLBPA4000EYS10SA

Specifications

Diameter: 4 in
Diameter: 4 in