Calpipe Industries PA4000EYD10SA

Item #: 0291417

Cat #: PA4000EYD10SA

UPC: 847656008895

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA4000EYD10SA 4" SE

Overview

CLB PA4000EYD10SA 4" SE
Also known as: 847656008895, PA4000EYD10SA, CLBPA4000EYD10SA

Specifications

Diameter: 4 in
Diameter: 4 in