Calpipe Industries PA4000EYD106SA

Item #: 0291415

Cat #: PA4000EYD106SA

UPC: 847656008901

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA4000EYD106SA 4"

Overview

CLB PA4000EYD106SA 4"
Also known as: 847656008901, PA4000EYD106SA, CLBPA4000EYD106SA

Specifications

Diameter: 4 in
Diameter: 4 in