2
more

Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12
Item #: 0291384
Cat #: DH361UDK-LS
UPC: 782113847863
$ 802.87 EA
Company wide:
0
in stock
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, Long Enclosure, NEMA 12. Enclosure Dims: H: 24.95", W: 10.76", D: 10.22".
Overview
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, Long Enclosure, NEMA 12. Enclosure Dims: H: 24.95", W: 10.76", D: 10.22".
Also known as: 782113847863, DH361UDK-LS, CUTDH361UDKLS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 12 |