3" PVC Coated Aluminum 90° Elbow

Item #: 0291379

Cat #: PA3090EL00

UPC: 847656061906

$ 412.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3 Inch PVC Coated Aluminum 90° Elbow

Overview

3 Inch PVC Coated Aluminum 90° Elbow
Also known as: 847656061906, PA3090EL00, CLBPA3090EL00

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: PVC Coated Aluminum