Calpipe Industries PA3080CN00

Item #: 0291378

Cat #: PA3080CN00

UPC: 847656006921

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3080CN00 3X8 3X8 NIPPLE

Overview

CLB PA3080CN00 3X8 3X8 NIPPLE
Also known as: 847656006921, PA3080CN00, CLBPA3080CN00

Specifications

Diameter: 3 in
Color: Black
Length: 8 in
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 8 in
Color: Black
Material: PVC Coated Aluminum