Calpipe Industries PA3050CN00

Item #: 0291376

Cat #: PA3050CN00

UPC: 847656006945

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3050CN00 3X5 3X5" NIPPL

Overview

CLB PA3050CN00 3X5 3X5" NIPPL
Also known as: 847656006945, PA3050CN00, CLBPA3050CN00

Specifications

Diameter: 3 in
Color: Black
Length: 5 in
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 5 in
Color: Black
Material: PVC Coated Aluminum