Calpipe Industries PA3040CN00

Item #: 0291375

Cat #: PA3040CN00

UPC: 847656006952

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3040CN00 3X4 3X4" NIPPL

Overview

CLB PA3040CN00 3X4 3X4" NIPPL
Also known as: 847656006952, PA3040CN00, CLBPA3040CN00

Specifications

Diameter: 3 in
Color: Black
Length: 4 in
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 4 in
Color: Black
Material: PVC Coated Aluminum