Calpipe Industries PA3012CN00

Item #: 0291373

Cat #: PA3012CN00

UPC: 847656009328

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3012CN00 3" X 12" PVC C

Overview

CLB PA3012CN00 3" X 12" PVC C
Also known as: 847656009328, PA3012CN00, CLBPA3012CN00

Specifications

Diameter: 3 in
Length: 12 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 3 in
Color: Black
Length: 12 in
Material: PVC Coated Aluminum