Calpipe Industries PA3010CN00

Item #: 0291372

Cat #: PA3010CN00

UPC: 847656006976

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3010CN00 3X1 3X10 NIPPL

Overview

CLB PA3010CN00 3X1 3X10 NIPPL
Also known as: 847656006976, PA3010CN00, CLBPA3010CN00

Specifications

Diameter: 3 in
Color: Black
Length: 10 in
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 10 in
Color: Black
Material: PVC Coated Aluminum