Calpipe Industries PA3000STAG8

Item #: 0291367

Cat #: PA3000STAG8

UPC: 847656006686

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3000STAG8 3" KNOCKOUT H

Overview

CLB PA3000STAG8 3" KNOCKOUT H
Also known as: 847656006686, PA3000STAG8, CLBPA3000STAG8

Specifications

Diameter: 3 in
Diameter: 3 in