Calpipe Industries PA3000EYD8SA

Item #: 0291358

Cat #: PA3000EYD8SA

UPC: 847656008734

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3000EYD8SA 3" SEAL

Overview

CLB PA3000EYD8SA 3" SEAL
Also known as: 847656008734, PA3000EYD8SA, CLBPA3000EYD8SA

Specifications

Diameter: 3 in
Diameter: 3 in