Calpipe Industries PA3000EYD86SA

Item #: 0291357

Cat #: PA3000EYD86SA

UPC: 847656008741

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA3000EYD86SA 3" SE

Overview

CLB PA3000EYD86SA 3" SE
Also known as: 847656008741, PA3000EYD86SA, CLBPA3000EYD86SA

Specifications

Diameter: 3 in
Diameter: 3 in