Calpipe Industries PA2560CN00

Item #: 0291351

Cat #: PA2560CN00

UPC: 847656007102

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA2560CN00 2-1 2-1/2X6" A

Overview

CLB PA2560CN00 2-1 2-1/2X6" A
Also known as: 847656007102, PA2560CN00, CLBPA2560CN00

Specifications

Length: 6 in
Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Aluminum
Length: 6 in
Diameter: 2 1/2 in
Color: Black
Material: PVC Coated Aluminum