Calpipe Industries PA2535CN00

Item #: 0291348

Cat #: PA2535CN00

UPC: 847656007133

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA2535CN00 2-1 2-1/2X3-1/

Overview

CLB PA2535CN00 2-1 2-1/2X3-1/
Also known as: 847656007133, PA2535CN00, CLBPA2535CN00

Specifications

Length: 3 1/2 in
Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Aluminum
Length: 3 1/2 in
Diameter: 2 1/2 in
Color: Black
Material: PVC Coated Aluminum