Close-Up Plug, Square Head, 1", Explosion-Proof, Steel

Item #: 0291326

Cat #: PLG100S

UPC: 781381652100

$ 9.86 EA
Company wide:
34 in stock
Documents & Guides
Plug, Close-Up, Square Head, 1 Inch, Explosion-Proof, Steel, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Square Head, 1 Inch, Explosion-Proof, Steel, For Use with Rigid/IMC Conduit
Also known as: 781381652100, PLG100S, APPPLG100S

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel